Zoro Homepage

Basket, Stainless Steel

  • Mfr # 1PPF9

  • Zoro # G2962915


product price: $4.35
/ea

Key Features

Pipe Dia. - Drains
3 in
Shape - Drains
Round
Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Length - Drains
1 23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PPF9
Zoro #
G2962915
UPC #
190735409459
Country of Origin
China

Dimensions

Pipe Dia. - Drains
3 in
Length - Drains
1 23/64 in
Pipe Dia. (In.)
3"
Length (In.)
10-1/2 to 15
Overall Height
2 1/8 in
Overall Diameter
3 in

Details

Item
Strainer
Shape - Drains
Round
Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Color/Finish
Stainless Steel
For Use With
All Standard Sink Openings
Includes
Chrome Plated Post
Type
Post Design
Material of Construction
stainless steel
Finish
Unfinished
Material
Stainless Steel
ADA Compliant
No
Resistance Properties
Rust Resistant
For Use with Drain Type
Sink Drain
Product Type
Strainer
Shape
Round
Installation Type
Drop-In
Color
Silver
Drain Style
Round

Description

Strainer, Product Type Strainer, Overall Diameter 3 in, Material Stainless Steel, Finish Unfinished, Installation Type Drop-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Chrome Plated Post, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 2 1/8 in, For Use with Drain Type Sink Drain, Drain Style Round, Gauge Not Applicable, Outlet Location Bottom, Resistance Properties Rust-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.