Zoro Homepage

Basket Truck Spring Lift Kit, 24 Bu, White

  • Mfr # G24-WWX-SLN

  • Zoro # G2143504


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5/8 in
Overall Length
50 in
Overall Width
30 in
Material
Steel Wire Platform with Vinyl Cover
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-WWX-SLN
Zoro #
G2143504
UPC #
843977680796
Country of Origin
United States

Dimensions

Overall Height
5/8 in
Overall Length
50 in
Overall Width
30 in
For Bushel Size
24 bu
Attachment Clip Opening Width
3/4 in
Overall LxWxH
50 in x 30 in x 5/8 in

Details

Material
Steel Wire Platform with Vinyl Cover
Color
White
Load Capacity
150 lb
Item
Spring Lift Kit for Basket Trucks
Includes
Hardware, Platform and Springs
Item - Spring Lift Kits
Basket Truck Spring Lift Kit
For Use With
2ENA9, 2ENC1, 2ENC2, 2ENC3
Load Capacity - Hoppers and Cube Trucks
150 lb.
Color - Hoppers and Cube Trucks
White
For Truck Type
Basket Truck
Platform Cover Material
Vinyl
Platform Base Material
Steel Wire

Description

Spring Lift Kit for Basket Trucks, Load Capacity 150 lb, Overall Length 50 in, Overall Width 30 in, Overall Height 5/8 in, Color White, For Use With 2ENA9, 2ENC1, 2ENC2, 2ENC3, Includes Hardware, Platform and Springs, Material Steel Wire Platform with Vinyl Cover, Attachment Clip Opening Width 3/4 in, For Bushel Size 24 bu, For Truck Type Basket Truck, Platform Base Material Steel Wire, Platform Cover Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.