Bath Strainer Body, Silver, Pipe 1-1/2"dia
Mfr # 35256
Zoro # G4824893
product price: $8.69
/eaKey Features
Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Material of Construction - Drains
Zinc
Color - Drains
Silver
Length - Drains
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35256
Zoro #
G4824893
UPC #
091712352563
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. - Drains
1 1/2 in
Length - Drains
1 1/2 in
Overall Diameter
1 7/8 in
Details
Item
Strainer
Shape - Drains
Round
Material of Construction - Drains
Zinc
Color - Drains
Silver
Connection
3/8 in Tapped
Drain Material
304 Stainless Steel
Material
Zinc
Product Type
Tub Strainer Body
Color
Silver
Drain Style
Round
For Use with Drain Type
Shower Drain
Shape
Round
Description
Tub Strainer Body, Product Type Tub Strainer Body, Overall Diameter 1 7/8 in, Material Zinc, Color Silver, Shape Round, For Use with Drain Type Shower Drain, Drain Style Round, Outlet Location Bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.