Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Hook, 1 Hook, 3-1/4In D, Satin

  • Mfr # 1ECN4

  • Zoro # G2307137


product price: $18.75
/ea

Key Features

Finish
Satin
Overall Depth
3 1/4 in
Material
Stainless Steel
Base Dia.
3
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ECN4
Zoro #
G2307137
UPC #
190735399378
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3 1/4 in
Base Dia.
3
Overall Height
3 in
Overall Width
3 in
Base Diameter
3 in

Details

Finish
Satin
Item
Bathroom Hook
Material
Stainless Steel
Number of Hooks
1
Includes
Mounting Screws
Product Type
Bathroom Hook
Includes Mounting Hardware
Yes
Style Number - MERCH
Style 8
Mounting Style
Front Access
Base Shape
Round

Description

Bathroom Hook, Base Diameter 3 in, Finish Satin, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 1, Overall Depth 3 1/4 in, Overall Height 3 in, Overall Width 3 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Mounting Screws, Product Type Bathroom Hook, Style Number - MERCH Style 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.