Zoro Homepage

Bathroom Hook, 2 Hook, 1-1/2In D, Chrome

  • Mfr # 2VAL4

  • Zoro # G3358257


product price: $5.39
/ea

Key Features

Finish
Chrome Plated
Overall Depth
1 1/2 in
Overall Width
2 1/8 in
Includes
Mounting Hardware
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAL4
Zoro #
G3358257
UPC #
190735455432
Country of Origin
Multiple

Dimensions

Overall Depth
1 1/2 in
Overall Width
2 1/8 in
Overall Height
1 1/2 in

Details

Finish
Chrome Plated
Item
Bathroom Hook
Includes
Mounting Hardware
Mounting
Wall
Number of Hooks
2
Material
Zinc
Product Type
Bathroom Hook
Base Shape
Rectangular
Release Point
20 lb
Style Number - MERCH
Style 2
Mounting Style
Front Access
Includes Mounting Hardware
Yes

Description

Bathroom Hook, Base Diameter Not Applicable, Finish Chrome-Plated, Material Zinc, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 2, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 2 1/8 in, Release Point 20 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Includes Mounting Hardware, Product Type Bathroom Hook, Style Number - MERCH Style 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.