Zoro Homepage

Battery, 223, Lithium, 6V, Width: 1.34 in

  • Mfr # 5HXF9

  • Zoro # G2733516


product price: $8.29
/ea

Key Features

Voltage - Batteries
6V DC
Capacity - Batteries
1,500 mAh
Height
1.39 in
Width
1.34 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HXF9
Zoro #
G2733516
UPC #
190735527108
Country of Origin
China

Dimensions

Height
1.39 in
Width
1.34 in
Depth
0.75 in
Battery Size
223
Overall Height
1.39 in

Details

Voltage - Batteries
6V DC
Capacity - Batteries
1,500 mAh
Terminal Type - Batteries
Button
Shelf Life
10 yr
Standards
ANSI/IEC
Item
Battery
Voltage
6
Application
Camera
Max. Operating Temp.
140 Degrees F
Standard Battery Pack Size
1
Replaces
223, 223A, 5024LC, CRP2, DL223A, EL223AP, RL223A
Battery Type
Lithium
Min. Operating Temp.
-40 Degrees F
Battery Cross-Reference
223, 223A, 5024LC, CRP2, DL223A, EL223AP, RL223A
Battery Chemistry
Lithium
For Use With
Photo/Electronic

Description

Battery, Battery Size 223, Battery Chemistry Lithium, Voltage - Batteries 6V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 223, 223A, 5024LC, CRP2, DL223A, EL223AP, RL223A, Application Camera, Terminal Type - Batteries Button, Height 1.39 in, Width 1.34 in, Depth 0.75 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI/IEC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.