Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 12VDC, 3.19" H

  • Mfr # D1730

  • Zoro # G4444826


product price: $26.19
/ea

Key Features

Application
Sealed Lead Acid Battery
Output Voltage - Charging
14.8 V
Overall Width
2.2 in
Peak Output Current
500 mA
Operating Modes - Charger
Fast Charging, Topping Charge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1730
Zoro #
G4444826
UPC #
806593417306
Country of Origin
China

Dimensions

Overall Width
2.2 in
Overall Depth
1.81 in
Overall Height
3.19 in
Depth
1.81"
Height
3.19"
Width
2.20"

Details

Application
Sealed Lead Acid Battery
Item
Battery Charger
Output Voltage - Charging
14.8 V
Peak Output Current
500 mA
Operating Modes - Charger
Fast Charging, Topping Charge
Max. Operating Temp.
104 Degrees F
Features
Dual Stage Capabilities
Case Material
Plastic
Input Connection
NEMA 1-15P Plug
Output Current - Charging
500 mA
Output Connection Type
Screw Terminal
Output Voltage - Maintaining
13.6 V
Mounting Style
Plug In
Output Current - Maintaining
25 mA
Standards
UL listed
Indicator
(2) LEDs
For Use With Battery Type
AGM, Deep Cycle
Min. Operating Temp.
14 Degrees F
Power Requirement
0.1A @ 120V AC
Housing Material - Batteries
ABS
Voltage - Batteries
12VDC
Terminal Type - Batteries
Screw
Capacity - Batteries
500mAh

Description

Battery Charger, Mounting Style Plug In, Output Voltage - Charging 14.8 V, Output Current - Charging 500 mA, Power Requirement 0.1A @ 120V AC, Input Connection NEMA 1-15P Plug, Output Connection Type Screw Terminal, For Use With Battery Type AGM, Deep Cycle, Overall Height 3.19 in, Overall Width 2.2 in, Overall Depth 1.81 in, Peak Output Current 500 mA, Output Voltage - Maintaining 13.6 V, Output Current - Maintaining 25 mA, Operating Modes - Charger Fast Charging, Topping Charge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.