Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, NiCad, DC4.8V, 300mAh (Formerly LumaPro)

  • Mfr # 48H465

  • Zoro # G6191114


product price: $7.89
/ea

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Battery Chemistry
Nickel Cadmium
Voltage - Emergency Lighting and Exit Signs
4.8
Capacity - Batteries
300 mAh
For Use With
6CGL3, 6CGL4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48H465
Zoro #
G6191114
UPC #
190735580875
Country of Origin
China

Dimensions

Width
13/16 in
Height
1 3/4 in
Depth
13/16 in
Lead Length
3 1/2 in
Overall Width
3/4 in
Overall Height
1 3/4 in
Overall Depth
3/4 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Battery Chemistry
Nickel Cadmium
Voltage - Emergency Lighting and Exit Signs
4.8
Capacity - Batteries
300 mAh
For Use With
6CGL3, 6CGL4
Recharge Time
24 hr
Terminal Connection
Plug AMP
Battery Capacity
300 mAh
Rechargeable Up To
5 to 7 yr
Item
Battery
Voltage
4.8 V
Terminal Type
JST
Housing Color
Yellow
Green Environmental Attribute
Product is Rechargeable
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
113 Degrees F
Rated Life
4 yr
Compatible Mfr. Model Number
6CGL3, 6CGL4
Compatible with Series
6CGL3A,53RH94,53RH95,53RH96,53RH97

Description

Formerly LumaPro.

Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 300 mAh, Compatible with Series 6CGL3A,53RH94,53RH95,53RH96,53RH97, Recharge Time 24 hr, Voltage 4.8 V, JST Terminal Type, Plug AMP Terminal Connection, Rated Life 4 yr, Yellow Housing Color, Compatible Grainger Part Number 6CGL3; 6CGL4, Compatible Mfr. Model Number 6CGL3, 6CGL4, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F, 3 1/2 in Lead Length, Overall Depth 3/4 in, Overall Height 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.