Zoro Homepage

Battery Operated Drum Pump, 12 gpm

  • Mfr # 12V-Trans

  • Zoro # G5080288


product price: $836.99
/ea
Free Shipping & Returns

Key Features

For Use With
Light Detergents, Oils
Includes
Alligator Clips, Motor
Max. Viscosity
900 cps
Motor Type
Electric DC
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V-Trans
Zoro #
G5080288
UPC #
791885905602
Country of Origin
United States

Dimensions

Outlet Size
1" FNPT
Width
7-1/2"
Suction Tube Outlet I.D. Size
1"
Discharge Size FPT (In.)
1
Min. Length
6"
Discharge Tube Length
5 ft.
Manufacturers Warranty Length
1 yr.
Suction Tube Length
36 in
Discharge Tube Outlet ID Size
1"
Length
14"
Discharge Tube Outlet OD Size
1-5/16"
Inlet Size
2" or 1" FNPT
Height
7"
Adapter Dia.
1"
Hose Length
60 in
Hose Inside Dia.
1 in
Suction Tube Outlet O.D. Size
1-5/16"
For Container Size
55 gal
Cord Length
72 in
Overall Length
13 in
Hose Outside Dia.
1 1/4 in
Height Above Container
5 1/2 in

Details

For Use With
Light Detergents, Oils
Item
Battery Operated Drum Pump
Includes
Alligator Clips, Motor
Max. Viscosity
900 cps
Motor Type
Electric DC
Power Source
Electric
Wetted Materials
304 Stainless Steel, Polypropylene, Santoprene, Viton
Voltage
12VDC
Motor Enclosure
ODP
Metered
No
Motor RPM
2,600 RPM
Max. Flow GPM
12 gpm
Adapter Material
Polypropylene
GPM
12
Housing Material
Polypropylene
Max. Head
10 ft.
Phase
1
Discharge Tubing Material
PVC
Duty
Intermittent
HP
1/4
Suction Tube Type
Progressive Cavity
Piston Material
Polypropylene
Suction Tube Material
PVC
Thermal Protection
Yes
Max. Liquid Temp.
130 Degrees F
Max. GPM for Water
12
DEF Compatible
Yes
Hose Material
PVC
Agency Compliance
EPA 165.45
Self-Priming
Yes
Full Load Amps
20.0 A
Adapter Type
Threaded
Max. GPM for Oil
9
Max. Pressure
15 PSI
Seal Material
Viton
Includes Discharge Hose
Yes
Hose Tube Material
PVC
Max. Fluid Temp.
130 Degrees F
Includes Bung Adapter
No
Frequency (Hz)
60 Hz
Includes Suction Tube
Yes
Housing Material - Pumps
Polypropylene
Housing Finish
Powder Coated
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Methanol, Sodium Bicarbonate
Food Grade
No
Variable Speed
No
Runs Dry
No
Pump Connection Type
FNPT
Includes Nozzle
No
Max. Head - Pumps
10 ft
Suction Tube ID
1 3/8 in
Max. Oil Flow
9 gpm
Discharge Tube Outlet ID
1 in
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Max. Flow Rate
12 gpm
Noise Level
65 db
Number of Phases
1
Pump Connection ID
1 in
Duty Cycle
Intermittent
Discharge Tube Outlet OD
1 3/8 in
Motor HP
1/4 hp
Suction Tube OD
1 in
For Container Type
Drum
Compatible Chemicals
Antifreeze (Coolant), Ethylene Glycol, Glycerin, Methyl (Methanol), Sodium Bicarbonate (10%)
Hose Cover Material
PVC
Max. Head Pressure
15 psi
Discharge Connection Type
FNPT
Diesel Exhaust Fluid Compatible
Yes
Pump Connection OD
2 in
Min. Fluid Temp.
33 Degrees F
Rated Voltage
12V DC
Grease
NT
Gear Lube
NT
Max. Outlet Pressure
15 psi
Explosion Proof
No

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 15 psi, Max. Oil Flow 9 gpm, Max. Outlet Pressure 15 psi, For Use With Light Detergents, Oils, Rated Voltage 12 V DC, Plug Type NEMA 5-15, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 5 ft, Suction Tube Length 36 in, Cord Length 72 in, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.