Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Sealed Lead Acid, 1.2Ah, Faston

  • Mfr # 2UKG9

  • Zoro # G2709944


product price: $17.89
/ea

Key Features

Width
3.82 in
Depth
1.7 in
Height
2.09 in
Weight
1.23 lb
Voltage - Batteries
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKG9
Zoro #
G2709944
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3.82 in
Depth
1.7 in
Height
2.09 in
Height - Batteries
2-9/32"
Width - Batteries
3-53/64"
Depth - Batteries
1-45/64"
Overall Height
2.28 in

Details

Weight
1.23 lb
Voltage - Batteries
12V DC
Capacity - Batteries
1.2 Ah
Max. Operating Temp.
104 Degrees F
Housing Material - Batteries
ABS
Rechargeable Up To
5 yr
Item
Sealed Lead Acid Battery
Standards
UR
Terminal Connection
0.187" Male Tab
Battery Cycle Type
Deep Cycle
For Use With
All Purpose
Housing Material
ABS
Battery Type
Sealed Lead Acid
Battery Capacity - Emergency Lighting and Exit Signs
1.2Ah
Terminal Type - Batteries
Faston
Terminal Type
Faston
Min. Operating Temp.
5 Degrees F
Battery Design
AGM
Application
Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys
Terminal Connection - Batteries
0.187 in Faston
Terminal Location
Top
Battery Capacity
1.2Ah
Battery Chemistry
Lead Acid
Color
Black
Voltage
12
Recharge Time
12 to 16 hr
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 1.2 Ah, Terminal Type - Batteries Faston, Height 2.09 in, Width 3.82 in, Depth 1.7 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.