Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Sealed Lead Acid, 12V, 10Ah, Faston

  • Mfr # 5EFH0

  • Zoro # G2326362


product price: $35.99
/ea

Key Features

Width
2.56 in
Depth
6 in
Height
4.37 in
Weight
6.83 lb
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EFH0
Zoro #
G2326362
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.56 in
Depth
6 in
Height
4.37 in
Overall Height
4.61 in
Depth - Batteries
2-9/16"
Height - Batteries
4-39/64"
Width - Batteries
6"

Details

Weight
6.83 lb
Voltage
12
Application
Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys
Terminal Type - Batteries
Faston
Housing Material
ABS
Standards
UR
Battery Design
AGM
Item
Sealed Lead Acid Battery
Capacity - Batteries
10 Ah
Color
Black
Battery Capacity
10Ah
Battery Chemistry
Lead Acid
Terminal Type
Faston
Max. Operating Temp.
104 Degrees F
Housing Material - Batteries
ABS
For Use With
All Purpose
Recharge Time
12 to 16 hr
Battery Cycle Type
Deep Cycle
Terminal Connection - Batteries
0.250 in Faston
Terminal Connection
0.250" Male Tab
Rechargeable Up To
5 yr
Voltage - Batteries
12V DC
Terminal Location
Top
Min. Operating Temp.
5 Degrees F
Battery Type
Sealed Lead Acid
Battery Capacity - Emergency Lighting and Exit Signs
10Ah
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 10 Ah, Terminal Type - Batteries Faston, Height 4.37 in, Width 2.56 in, Depth 6 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.