Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Sealed Lead Acid, 12V, 28Ah, Bolt

  • Mfr # 5EFG1

  • Zoro # G1775347


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Width
4.96 in
Depth
6.61 in
Height
7.12 in
Weight
19.58 lb
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EFG1
Zoro #
G1775347
UPC #
190735524985
Country of Origin
Viet Nam

Dimensions

Width
4.96 in
Depth
6.61 in
Height
7.12 in
Width - Batteries
4-15/16"
Overall Height
7.13 in
Height - Batteries
7-1/8"
Depth - Batteries
6-5/8"

Details

Weight
19.58 lb
Voltage
12
Terminal Connection - Batteries
Tab with 0.197 in Bolt Hole
Min. Operating Temp.
-4 Degrees F
Terminal Connection
0.197" Diameter Hole
Recharge Time
16 hr
Battery Type
Sealed Lead Acid
Battery Cross-Reference
CP12-28
Terminal Type - Batteries
Tab with Bolt Hole
Max. Operating Temp.
140 Degrees F
Shelf Life
3 yr
Battery Design
AGM
Color
Black
Battery Chemistry
Lead Acid
Battery Capacity
28Ah
Voltage - Batteries
12V DC
Terminal Type
Bolt
Terminal Location
Top
Housing Material - Batteries
ABS
Rechargeable Up To
3 yr
Application
General Purpose
Standards
UL Rated
Battery Cycle Type
Dual Purpose
Capacity - Batteries
28 Ah
Item
Sealed Lead Acid Battery
For Use With
All Purpose
Housing Material
ABS
Battery Capacity - Emergency Lighting and Exit Signs
28Ah
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 28 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 7.12 in, Width 4.96 in, Depth 6.61 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 19.58 lb, Battery Cross-Reference CP12-28, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.