Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Sealed Lead Acid, 12V, 55Ah, Bolt

  • Mfr # 2UKL5

  • Zoro # G1496582


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width
5.44 in
Depth
9.06 in
Height
8.27 in
Weight
35.3 lb
Terminal Type
Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKL5
Zoro #
G1496582
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
5.44 in
Depth
9.06 in
Height
8.27 in
Depth - Batteries
5-7/16"
Width - Batteries
9-1/16"
Height - Batteries
9-1/8"
Overall Height
9.13 in

Details

Weight
35.3 lb
Terminal Type
Bolt
Battery Design
AGM
Housing Material
ABS
Terminal Connection - Batteries
Tab with 0.197 in Bolt Hole
Terminal Location
Top
Standards
UR
Min. Operating Temp.
5 Degrees F
Item
Sealed Lead Acid Battery
Battery Cycle Type
Deep Cycle
Rechargeable Up To
3 yr
Max. Operating Temp.
104 Degrees F
Recharge Time
12 to 16 hr
Application
Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys
Terminal Type - Batteries
Tab with Bolt Hole
Battery Type
Sealed Lead Acid
Capacity - Batteries
55 Ah
Voltage
12
Battery Capacity - Emergency Lighting and Exit Signs
55Ah
Battery Chemistry
Lead Acid
Voltage - Batteries
12V DC
Color
Black
Housing Material - Batteries
ABS
Terminal Connection
0.197" Diameter Hole
Battery Capacity
55Ah
For Use With
All Purpose
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 55 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.27 in, Width 5.44 in, Depth 9.06 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.