Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Sealed Lead Acid, 12V, 5Ah, Faston

  • Mfr # 2UKK1

  • Zoro # G0604344


product price: $16.29
/ea

Key Features

Width
3.5 in
Depth
2.72 in
Height
3.98 in
Weight
3.52 lb
Housing Material
Flame Retardant ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKK1
Zoro #
G0604344
UPC #
190735453339
Country of Origin
Viet Nam

Dimensions

Width
3.5 in
Depth
2.72 in
Height
3.98 in
Height - Batteries
4-3/16"
Width - Batteries
3-1/2"
Depth - Batteries
2-3/4"
Overall Height
4.17 in

Details

Weight
3.52 lb
Housing Material
Flame Retardant ABS
Application
General Purpose
Battery Cross-Reference
CP12-5.0
Item
Sealed Lead Acid Battery
Standards
UL Rated
Recharge Time
16 hr
Terminal Type
Faston
Housing Material - Batteries
Flame Retardant ABS
Voltage
12
Color
Black
Battery Design
AGM
For Use With
All Purpose
Battery Cycle Type
Dual Purpose
Rechargeable Up To
3 yr
Battery Type
Sealed Lead Acid
Shelf Life
3 yr
Terminal Connection - Batteries
0.250 in Faston
Terminal Connection
0.250" Male Tab
Battery Chemistry
Lead Acid
Min. Operating Temp.
-4 Degrees F
Battery Capacity - Emergency Lighting and Exit Signs
5.0Ah
Capacity - Batteries
5 Ah
Battery Capacity
5Ah
Terminal Type - Batteries
Faston
Max. Operating Temp.
140 Degrees F
Voltage - Batteries
12V DC
Terminal Location
Top
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 5 Ah, Terminal Type - Batteries Faston, Height 3.98 in, Width 3.5 in, Depth 2.72 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 3.52 lb, Battery Cross-Reference CP12-5.0, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.