Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Sealed Lead Acid, 12V, 7Ah, Faston

  • Mfr # 2UKJ5

  • Zoro # G0973822


product price: $19.69
/ea

Key Features

Width
5.94 in
Depth
2.56 in
Height
3.7 in
Weight
4.84 lb
Width - Batteries
5-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKJ5
Zoro #
G0973822
UPC #
190735453285
Country of Origin
Viet Nam

Dimensions

Width
5.94 in
Depth
2.56 in
Height
3.7 in
Width - Batteries
5-15/16"
Depth - Batteries
2-9/16"
Height - Batteries
3-15/16"
Overall Height
3.9 in

Details

Weight
4.84 lb
Standards
UL Rated
Application
General Purpose
Battery Cycle Type
Dual Purpose
Housing Material - Batteries
Flame Retardant ABS
Terminal Type - Batteries
Faston
Terminal Location
Top
Terminal Connection - Batteries
0.187 in Faston
Capacity - Batteries
7 Ah
Shelf Life
3 yr
Battery Design
AGM
Voltage - Batteries
12V DC
Battery Type
Sealed Lead Acid
Color
Black
Min. Operating Temp.
-4 Degrees F
Item
Sealed Lead Acid Battery
Housing Material
Flame Retardant ABS
Battery Cross-Reference
CP12-7.0
Rechargeable Up To
3 yr
Max. Operating Temp.
140 Degrees F
Terminal Type
Faston
Battery Capacity
7Ah
For Use With
All Purpose
Terminal Connection
0.187" Male Tab
Battery Capacity - Emergency Lighting and Exit Signs
7.0Ah
Voltage
12
Recharge Time
16 hr
Battery Chemistry
Lead Acid
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 7 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 5.94 in, Depth 2.56 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 4.84 lb, Battery Cross-Reference CP12-7.0, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.