Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Sealed Lead Acid, 6V, 10Ah, Faston

  • Mfr # 2UKH2

  • Zoro # G2028853


product price: $28.39
/ea

Key Features

Width
5.94 in
Depth
1.94 in
Height
3.7 in
Weight
3.32 lb
Terminal Type
Faston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKH2
Zoro #
G2028853
UPC #
-
Country of Origin
China

Dimensions

Width
5.94 in
Depth
1.94 in
Height
3.7 in
Height - Batteries
3-15/16"
Width - Batteries
5-15/16"
Depth - Batteries
1-15/16"
Overall Height
3.94 in

Details

Weight
3.32 lb
Terminal Type
Faston
Battery Chemistry
Lead Acid
Capacity - Batteries
10 Ah
Application
Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys
Item
Sealed Lead Acid Battery
Battery Capacity
10Ah
Housing Material - Batteries
ABS
Color
Black
Max. Operating Temp.
104 Degrees F
Battery Cycle Type
Deep Cycle
Terminal Location
Top
Standards
UR
Voltage
6
Terminal Connection
0.187" Male Tab
Battery Capacity - Emergency Lighting and Exit Signs
10Ah
Terminal Type - Batteries
Faston
Battery Design
AGM
Terminal Connection - Batteries
0.187 in Faston
For Use With
All Purpose
Battery Type
Sealed Lead Acid
Housing Material
ABS
Rechargeable Up To
5 yr
Recharge Time
12 to 16 hr
Min. Operating Temp.
5 Degrees F
Voltage - Batteries
6V DC
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 10 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 5.94 in, Depth 1.94 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.