Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Sealed Lead Acid, 6V, 1.2Ah, Faston

  • Mfr # 2UKH1

  • Zoro # G2382737


product price: $7.15
/ea

Key Features

Width
3.82 in
Depth
0.94 in
Height
2.05 in
Weight
0.68 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKH1
Zoro #
G2382737
UPC #
190735453162
Country of Origin
Viet Nam

Dimensions

Width
3.82 in
Depth
0.94 in
Height
2.05 in
Height - Batteries
2-3/64"
Overall Height
2.24 in
Width - Batteries
3-13/16"
Depth - Batteries
15/16"

Details

Weight
0.68 lb
Color
Black
Standards
UL Rated
Housing Material - Batteries
ABS
Max. Operating Temp.
140 Degrees F
Battery Design
AGM
Min. Operating Temp.
-4 Degrees F
Battery Chemistry
Lead Acid
Housing Material
ABS
Shelf Life
3 yr
Recharge Time
16 hr
Rechargeable Up To
3 yr
Terminal Type
Faston
Terminal Location
Top
Battery Type
Sealed Lead Acid
Item
Sealed Lead Acid Battery
Terminal Connection
0.187" Male Tab
Battery Cycle Type
Dual Purpose
Application
General Purpose
For Use With
All Purpose
Battery Capacity
1.2Ah
Voltage - Batteries
6V DC
Terminal Type - Batteries
Faston
Voltage
6
Terminal Connection - Batteries
0.187 in Faston
Battery Cross-Reference
CP6-1.2
Capacity - Batteries
1.2 Ah
Battery Capacity - Emergency Lighting and Exit Signs
1.2Ah
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 1.2 Ah, Terminal Type - Batteries Faston, Height 2.05 in, Width 3.82 in, Depth 0.94 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 0.68 lb, Battery Cross-Reference CP6-1.2, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.