Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Sealed Lead Acid, 6V, 12Ah, Faston

  • Mfr # 2UKK6

  • Zoro # G0597116


product price: $27.59
/ea

Key Features

Width
1.97 in
Depth
6 in
Height
3.7 in
Weight
4.18 lb
Max. Operating Temp.
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKK6
Zoro #
G0597116
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
1.97 in
Depth
6 in
Height
3.7 in
Overall Height
3.94 in
Width - Batteries
6"
Depth - Batteries
1-21/32"
Height - Batteries
3-15/16"

Details

Weight
4.18 lb
Max. Operating Temp.
104 Degrees F
Application
Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys
Item
Sealed Lead Acid Battery
Battery Chemistry
Lead Acid
Terminal Connection
0.250" Male Tab
Min. Operating Temp.
5 Degrees F
Battery Design
AGM
Battery Type
Sealed Lead Acid
Terminal Type - Batteries
Faston
Standards
UR
For Use With
All Purpose
Recharge Time
12 to 16 hr
Terminal Type
Faston
Terminal Location
Top
Terminal Connection - Batteries
0.250 in Faston
Battery Capacity
12Ah
Housing Material
ABS
Battery Cycle Type
Deep Cycle
Voltage - Batteries
6V DC
Voltage
6
Color
Black
Rechargeable Up To
5 yr
Battery Capacity - Emergency Lighting and Exit Signs
12Ah
Housing Material - Batteries
ABS
Capacity - Batteries
12 Ah
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 12 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 1.97 in, Depth 6 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.