Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Sealed Lead Acid, 6V, 2.8Ah, Bolt

  • Mfr # 2UKL2

  • Zoro # G1137841


product price: $9.89
/ea

Key Features

Width
2.6 in
Depth
1.3 in
Height
3.94 in
Weight
1.28 lb
Rechargeable Up To
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKL2
Zoro #
G1137841
UPC #
190735453438
Country of Origin
Viet Nam

Dimensions

Width
2.6 in
Depth
1.3 in
Height
3.94 in
Height - Batteries
4-3/16"
Overall Height
4.17 in
Depth - Batteries
1-5/16"
Width - Batteries
2-5/8"

Details

Weight
1.28 lb
Rechargeable Up To
3 yr
Voltage - Batteries
6V DC
Item
Sealed Lead Acid Battery
Terminal Connection - Batteries
0.187 in Faston
Capacity - Batteries
2.8 Ah
Housing Material
ABS
Terminal Type
Bolt
Voltage
6
Application
General Purpose
Min. Operating Temp.
-4 Degrees F
Shelf Life
3 yr
Color
Black
For Use With
All Purpose
Battery Type
Sealed Lead Acid
Battery Chemistry
Lead Acid
Recharge Time
16 hr
Standards
UL Rated
Battery Cross-Reference
CP6-2.8
Battery Design
AGM
Battery Capacity
2.8Ah
Battery Cycle Type
Dual Purpose
Terminal Type - Batteries
Faston
Max. Operating Temp.
140 Degrees F
Battery Capacity - Emergency Lighting and Exit Signs
2.8Ah
Housing Material - Batteries
ABS
Terminal Connection
0.187" Male Tab
Terminal Location
Top
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 2.8 Ah, Terminal Type - Batteries Faston, Height 3.94 in, Width 2.6 in, Depth 1.3 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 1.28 lb, Battery Cross-Reference CP6-2.8, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.