Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon Light, Y, LED, 50,000 hr.

  • Mfr # 22UU35

  • Zoro # G516504136


product price: $95.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UU35
Zoro #
G516504136
UPC #
190735429389
Country of Origin
Korea, Republic of

Description

Beacon Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute 80, Lamp Life 50,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Stud, Operating Temp. -15 Degrees to 40 Degrees C, Rating IP65, Power Source 90 to 240V AC, Current Drawn 120mA AC, Height 4-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.