Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaded Chain, Np, 4-1/2 In, PK100

  • Mfr # 2YB23

  • Zoro # G0988897


product price: $15.89
/pk 100, $0.16/ea

Key Features

Material
Iron
Length
4 1/2 in
Reusable
Reusable
Finish
Nickel Plated
Wire Diameter
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YB23
Zoro #
G0988897
UPC #
190735457498
Country of Origin
China

Dimensions

Length
4 1/2 in
Wire Diameter
0.03 in

Details

Item
Beaded Chain
Material
Iron
Reusable
Reusable
Finish
Nickel Plated
Includes Coupling Link
Yes
Tag Fastener Type
Ball Chain
Tag Fastener Color
Silver
Tag Fastener Form
Ready to Use

Description

Beaded Chain, Tag Fastener Type Ball Chain, Iron, Finish Nickel Plated, Silver, 4 1/2 in Length, Reusable Reusable, Wire Diameter 0.03 in, Tag Fastener Form Ready to Use, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.