Zoro Homepage

Beaker, 1000mL, Polymethylpentene, PK3

  • Mfr # 6FAF2

  • Zoro # G1760017


product price: $39.99
/pk 3, $13.33/ea

Key Features

Body Material
Polymethylpentene
Beaker Type
Low Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Outside Diameter - Metric
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAF2
Zoro #
G1760017
UPC #
190735561591
Country of Origin
India

Dimensions

Outside Diameter - Metric
140 mm
Labware Height - English
5.9 in
Labware Inside Dia. - Metric
132.5 mm
Labware Outside Dia. - English
5.5 in
Labware Inside Dia. - English
5.2 in
Overall Height - Metric
150 mm
Labware Height - Metric
150 mm

Details

Item
Beaker
Body Material
Polymethylpentene
Beaker Type
Low Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Graduation Subdivisions
50 mL
Industry Type
Healthcare
Graduation Range
100 to 1,000 mL
Includes
Pour Spout
Series
TAR100
Product Type
Beaker
Disposable/Reusable
Reusable
Maximum Graduation - Metric
1,000 mL
Minimum Graduation - Metric
100 mL
Includes Graduations
Yes
Clarity
Transparent
Basic Material
Plastic
Graduation Increments - Metric
50 mL
Body Color
Clear

Description

Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 140 mm, Overall Height - Metric 150 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 50 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 1,000 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.