Zoro Homepage

Beaker, 100mL, Polypropylene, PK12

  • Mfr # 6FAE4

  • Zoro # G3314744


product price: $14.69
/pk 12, $1.22/ea

Key Features

Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
Outside Diameter - Metric
70.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAE4
Zoro #
G3314744
UPC #
190735561515
Country of Origin
India

Dimensions

Outside Diameter - Metric
70.3 mm
Labware Inside Dia. - Metric
213 mm
Labware Inside Dia. - English
8.4 in
Labware Outside Dia. - English
2.8 in
Labware Height - English
2.9 in
Overall Height - Metric
73 mm
Labware Height - Metric
73.3 mm

Details

Item
Beaker
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Graduation Subdivisions
10 mL
Includes
Pour Spout
Graduation Range
20 to 100 mL
Series
TAR100
Industry Type
Healthcare
Product Type
Beaker
Body Color
White
Includes Graduations
Yes
Graduation Increments - Metric
10 mL
Maximum Graduation - Metric
100 mL
Basic Material
Plastic
Minimum Graduation - Metric
20 mL
Disposable/Reusable
Reusable

Description

Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 70.3 mm, Overall Height - Metric 73 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 10 mL, Autoclavable Yes, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 20 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.