Zoro Homepage

Beaker, 2000mL, Polypropylene

  • Mfr # 6FAE8

  • Zoro # G1224666


product price: $12.59
/ea

Key Features

Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
2 L
Capacity - English
67.63 fl oz
Outside Diameter - Metric
174 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAE8
Zoro #
G1224666
UPC #
190735561553
Country of Origin
India

Dimensions

Outside Diameter - Metric
174 mm
Labware Height - English
7.5 in
Labware Inside Dia. - Metric
166 mm
Labware Outside Dia. - English
6.9 in
Labware Inside Dia. - English
6.5 in
Overall Height - Metric
190 mm
Labware Height - Metric
190 mm

Details

Item
Beaker
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
2 L
Capacity - English
67.63 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Graduation Subdivisions
100 mL
Includes
Pour Spout
Series
TAR100
Industry Type
Healthcare
Graduation Range
200 to 2,000 mL
Product Type
Beaker
Disposable/Reusable
Reusable
Body Color
White
Basic Material
Plastic
Includes Graduations
Yes
Maximum Graduation - Metric
2,000 mL
Graduation Increments - Metric
100 mL
Minimum Graduation - Metric
200 mL

Description

Formerly Lab Safety Supply.
Beaker, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 174 mm, Overall Height - Metric 190 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 100 mL, Autoclavable Yes, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 2,000 mL, Minimum Graduation - Metric 200 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.