Zoro Homepage

Beaker, 250mL, Polymethylpentene, PK6

  • Mfr # 6FAF1

  • Zoro # G1582691


product price: $29.85
/pk 6, $4.98/ea

Key Features

Body Material
Polymethylpentene
Beaker Type
Low Form
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Outside Diameter - Metric
90.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAF1
Zoro #
G1582691
UPC #
190735561584
Country of Origin
India

Dimensions

Outside Diameter - Metric
90.1 mm
Labware Outside Dia. - English
3.5 in
Labware Inside Dia. - English
3.3 in
Labware Height - English
3.6 in
Labware Inside Dia. - Metric
84 mm
Overall Height - Metric
92 mm
Labware Height - Metric
92 mm

Details

Item
Beaker
Body Material
Polymethylpentene
Beaker Type
Low Form
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Graduation Subdivisions
25 mL
Industry Type
Healthcare
Includes
Pour Spout
Graduation Range
50 to 250 mL
Series
TAR100
Product Type
Beaker
Basic Material
Plastic
Body Color
Clear
Maximum Graduation - Metric
250 mL
Graduation Increments - Metric
25 mL
Minimum Graduation - Metric
50 mL
Clarity
Transparent
Disposable/Reusable
Reusable
Includes Graduations
Yes

Description

Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 90.1 mm, Overall Height - Metric 92 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 25 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 250 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.