Zoro Homepage

Beaker, 5000mL, Polypropylene

  • Mfr # 6FAE9

  • Zoro # G1811923


product price: $18.19
/ea

Key Features

Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
5 L
Capacity - English
1.32 gal
Outside Diameter - Metric
221 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAE9
Zoro #
G1811923
UPC #
190735561560
Country of Origin
India

Dimensions

Outside Diameter - Metric
221 mm
Labware Inside Dia. - Metric
212.5 mm
Labware Outside Dia. - English
8.7 in
Labware Height - English
10.3 in
Labware Inside Dia. - English
8.4 in
Overall Height - Metric
262 mm
Labware Height - Metric
262 mm

Details

Item
Beaker
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
5 L
Capacity - English
1.32 gal
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Graduation Subdivisions
250 mL
Graduation Range
1,000 to 5,000 mL
Series
TAR100
Includes
Pour Spout
Industry Type
Healthcare
Product Type
Beaker
Includes Graduations
Yes
Basic Material
Plastic
Graduation Increments - Metric
250 mL
Disposable/Reusable
Reusable
Minimum Graduation - Metric
1,000 mL
Body Color
White
Maximum Graduation - Metric
5,000 mL

Description

Formerly Lab Safety Supply.
Beaker, Capacity - Metric 5 L, Capacity - English 1.32 gal, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 221 mm, Overall Height - Metric 262 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 250 mL, Autoclavable Yes, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 5,000 mL, Minimum Graduation - Metric 1,000 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.