Zoro Homepage

Beaker, 50mL, Polypropylene, PK12

  • Mfr # 6FAE3

  • Zoro # G1734153


product price: $15.69
/pk 12, $1.31/ea

Key Features

Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
50 mL
Capacity - English
1.69 fl oz
Outside Diameter - Metric
54.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAE3
Zoro #
G1734153
UPC #
190735561508
Country of Origin
India

Dimensions

Outside Diameter - Metric
54.5 mm
Labware Inside Dia. - English
6.5 in
Labware Inside Dia. - Metric
165 mm
Labware Outside Dia. - English
2.1 in
Labware Height - English
2.3 in
Overall Height - Metric
59.3 mm
Labware Height - Metric
59.3 mm

Details

Item
Beaker
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
50 mL
Capacity - English
1.69 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Graduation Subdivisions
5 mL
Includes
Pour Spout
Graduation Range
10 to 50 mL
Series
TAR100
Industry Type
Healthcare
Product Type
Beaker
Body Color
White
Basic Material
Plastic
Maximum Graduation - Metric
50 mL
Disposable/Reusable
Reusable
Includes Graduations
Yes
Minimum Graduation - Metric
10 mL
Graduation Increments - Metric
5 mL

Description

Beaker, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 54.5 mm, Overall Height - Metric 59.3 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 5 mL, Autoclavable Yes, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 10 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.