Zoro Homepage

Beaker, 600mL, Polypropylene, PK4

  • Mfr # 6FAE6

  • Zoro # G0450256


product price: $15.19
/pk 4, $3.80/ea

Key Features

Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
600 mL
Capacity - English
20.29 fl oz
Outside Diameter - Metric
117.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAE6
Zoro #
G0450256
UPC #
190735561539
Country of Origin
India

Dimensions

Outside Diameter - Metric
117.2 mm
Labware Outside Dia. - English
4.6 in
Labware Inside Dia. - Metric
111.4 mm
Labware Height - English
5 in
Labware Inside Dia. - English
4.4 in
Overall Height - Metric
127.6 mm
Labware Height - Metric
127.6 mm

Details

Item
Beaker
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
600 mL
Capacity - English
20.29 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Graduation Subdivisions
50 mL
Graduation Range
100 to 600 mL
Includes
Pour Spout
Series
TAR100
Industry Type
Healthcare
Product Type
Beaker
Includes Graduations
Yes
Body Color
White
Maximum Graduation - Metric
600 mL
Basic Material
Plastic
Minimum Graduation - Metric
100 mL
Graduation Increments - Metric
50 mL
Disposable/Reusable
Reusable

Description

Beaker, Capacity - Metric 600 mL, Capacity - English 20.29 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 117.2 mm, Overall Height - Metric 127.6 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 50 mL, Autoclavable Yes, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 600 mL, Minimum Graduation - Metric 100 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.