Zoro Homepage

Beaker, Borosilicate Glass, Low Form, 1 L / 33.81 fl oz Capacity, A Type I, 6 PK

  • Mfr # BG1000-1000

  • Zoro # G3019634


product price: $52.19
/pk 6, $8.70/ea

Key Features

Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Outside Diameter - Metric
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1000-1000
Zoro #
G3019634
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter - Metric
105 mm
Overall Height - Metric
150 mm

Details

Item
Beaker
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
USP Specification
Type I
Includes
Pour Spout
Maximum Graduation - Metric
900 mL
Graduation Increments - Metric
50 mL
Body Color
Clear
Product Type
Beaker
Graduation Style
Printed
Includes Graduations
Yes
Basic Material
Glass
Minimum Graduation - Metric
100 mL
Clarity
Transparent
Disposable/Reusable
Reusable
ASTM Specification
ASTM E-960

Description

Pack of six beakers with 1000ml capacity. Made from low-expansion borosilicate glass, these beakers feature heavy and uniform wall thickness, spouts designed for easy pouring, and beaded tops. Also include white printed graduations (from 100-900ml, at 50ml intervals) and a marking area. Tolerance for beakers is approximately +/- 5%.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.