Zoro Homepage

Beaker, Borosilicate Glass, Low Form, 1 L / 33.81 fl oz Capacity, A Type I

  • Mfr # BG1003-1000

  • Zoro # G3021463


product price: $16.99
/ea

Key Features

Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Outside Diameter - Metric
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1003-1000
Zoro #
G3021463
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter - Metric
110 mm
Overall Height - Metric
158 mm

Details

Item
Beaker
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Thick Walls
USP Specification
Type I
Includes
Pour Spout
Product Type
Beaker
Graduation Increments - Metric
100 mL
Disposable/Reusable
Reusable
Graduation Style
Printed
Includes Graduations
Yes
Basic Material
Glass
Minimum Graduation - Metric
100 mL
Maximum Graduation - Metric
900 mL
Clarity
Transparent
Body Color
Clear
ASTM Specification
ASTM E-960

Description

Heavy-duty beaker with 1000ml capacity. Made from low-expansion borosilicate glass with extra-thick walls, this beaker is ideal for tough handling conditions, including mechanized washing. Also includes white printed graduations (from 100-900ml, at 50ml intervals) and a marking area. Tolerance is approximately +/- 5%.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.