
Beaker, Borosilicate Glass, Low Form, 3 L / 101.4 fl oz Capacity, A Type I
Mfr # BG1000-3000
Zoro # G3021138
product price: $29.25
/eaKey Features
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
3 L
Capacity - English
101.4 fl oz
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG1000-3000
Zoro #
G3021138
UPC #
840287200119
Country of Origin
India
Details
Item
Beaker
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
3 L
Capacity - English
101.4 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
USP Specification
Type I
Disposable/Reusable
Reusable
Product Type
Beaker
Body Color
None
Maximum Graduation - Metric
2,500 mL
ASTM Specification
E960-93 (2013)
Minimum Graduation - Metric
250 mL
Basic Material
Glass
Clarity
Transparent
Graduation Increments - Metric
250 mL
Includes Graduations
Yes
Graduation Style
Printed
Description
Beaker with 3000ml capacity. Made from low-expansion borosilicate glass, this beaker features heavy and uniform wall thickness, a spout designed for easy pouring, and a beaded top. Also includes white printed graduations (from 250-2500ml, at 250ml intervals) and a marking area. Tolerance is approximately +/- 5%.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.