Zoro Homepage

Beaker, Borosilicate Glass, Low Form, 600 mL / 20.2 fl oz Capacity, A Type I, 6 PK

  • Mfr # BG1003-600

  • Zoro # G3011243


product price: $63.59
/pk 6, $10.60/ea

Key Features

Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
600 mL
Capacity - English
20.2 fl oz
Outside Diameter - Metric
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1003-600
Zoro #
G3011243
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter - Metric
90 mm
Overall Height - Metric
127 mm

Details

Item
Beaker
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
600 mL
Capacity - English
20.2 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Thick Walls
USP Specification
Type I
Includes
Pour Spout
Product Type
Beaker
Basic Material
Glass
Minimum Graduation - Metric
100 mL
Maximum Graduation - Metric
500 mL
Clarity
Transparent
Body Color
Clear
Graduation Increments - Metric
50 mL
Disposable/Reusable
Reusable
Includes Graduations
Yes
Graduation Style
Printed
ASTM Specification
ASTM E-960

Description

Pack of six heavy-duty beakers with 600ml capacity. Made from low-expansion borosilicate glass with extra-thick walls, these beakers are ideal for tough handling conditions, including mechanized washing. Also include white printed graduations (from 100-500ml, at 100ml intervals) and a marking area. Tolerance for beakers is approximately +/- 5%.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.