Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Borosilicate Glass, Tall Form, 1 L / 33.81 fl oz Capacity, A Type I, 6 PK

  • Mfr # BG1060-1000

  • Zoro # G3010656


product price: $75.15
/pk 6, $12.53/ea
Free Shipping & Returns

Key Features

Body Material
Borosilicate Glass
Beaker Type
Tall Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Outside Diameter - Metric
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1060-1000
Zoro #
G3010656
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter - Metric
90 mm
Overall Height - Metric
190 mm

Details

Item
Beaker
Body Material
Borosilicate Glass
Beaker Type
Tall Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Heavy and Uniform Wall Thickness Spouts
USP Specification
Type I
Includes
Pour Spout
Minimum Graduation - Metric
100 mL
Clarity
Transparent
Product Type
Beaker
Includes Graduations
Yes
Graduation Style
Printed
Basic Material
Glass
Body Color
Clear
Maximum Graduation - Metric
900 mL
Graduation Increments - Metric
50 mL
Disposable/Reusable
Reusable
ASTM Specification
ASTM E-960

Description

Pack of six tall form Berzelius beakers with 1000ml capacity. Made from low-expansion borosilicate glass, these beakers feature heavy and uniform wall thickness, spouts designed for easy pouring, and beaded tops. Also include white printed graduations (from 100-900ml, at 50ml intervals) and a marking area. Tolerance for beakers is approximately +/- 5%.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.