Shop ZORO SELECT
See all product information
Create Account
Beaker, Glass, Colorless
- Mfr # BG1000-20000
- Zoro # G808126060
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Capacity - Metric
20,000 mL
Autoclavable
Yes
Beaker Type
Low Form
Glassware Class
A
Graduation Increments - English
67.63 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG1000-20000
- Zoro #
- G808126060
- UPC #
- 840287205015
- Country of Origin
- India
- Capacity - Metric
- 20,000 mL
- Autoclavable
- Yes
- Beaker Type
- Low Form
- Glassware Class
- A
- Graduation Increments - English
- 67.63 oz
- Disposable/Reusable
- Reusable
- Clarity
- Clear
- Graduation Increments - Metric
- 2,000 mL
- Basic Material
- Glass
- Body Material
- Borosilicate Glass
- Capacity - English
- 675.84 fl oz
- Includes Graduations
- Yes
- ASTM Specification
- E960-93 (2013)
- Body Color
- Colorless
- Product Type
- Beaker
- Minimum Graduation - English
- 135.25 oz
- Graduation Style
- Printed
- Sterile/Non-Sterile
- Non-Sterile
- Item
- Beaker
- Minimum Graduation - Metric
- 4,000 mL
- Maximum Graduation - English
- 541.02 oz
- Maximum Graduation - Metric
- 16,000 mL
- USP Specification
- Type I
Description
Beaker with 20000ml capacity. Made from low-expansion borosilicate glass, this beaker features heavy and uniform wall thickness, a spout designed for easy pouring, and a beaded top. Also includes white printed graduations (from 4000-16000ml, at 2000ml intervals) and a marking area. Tolerance is approximately +/- 5%.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.