Shop ZORO SELECT

Beaker, Polypropylene, 1 L / 32 fl oz Capacity, Not Rated 200 PK

  • Mfr # H972-01
  • Zoro # G4732201

product price: 
$
158.99
/pk of 200, $0.79/ea
Free Shipping & Returns

Key Features

Capacity
1000mL
Body Material
Polypropylene
Capacity - Metric
1,000 mL
Capacity - English
32 fl oz
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H972-01
Zoro #
G4732201
UPC #
-
Country of Origin
China
Item
Beaker
Capacity
1000mL
Body Material
Polypropylene
Capacity - Metric
1,000 mL
Capacity - English
32 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Graduated Measure
Graduation Subdivisions
50 mL
Handle
None
Specification
Triangular
Graduation Range
2 to 32 oz
Product Type
Beaker
Includes Graduations
Yes
Clarity
Clear
Graduation Increments - Metric
50 mL
Basic Material
Plastic
Disposable/Reusable
Disposable
Minimum Graduation - Metric
59.14 mL
Graduation Style
Printed
Maximum Graduation - Metric
473.17 mL
Body Color
Colorless
Graduated
Yes
Maximum Graduation - English
16 oz
Graduation Increments - English
1.69 oz
Minimum Graduation - English
2 oz

Dimensions

Labware Inside Dia. - Metric
82 mm
Labware Height - English
4.5 in
Labware Inside Dia. - English
3.3 in
Overall Height - Metric
114 mm
Labware Height - Metric
114 mm
Outside Diameter - Metric
35 cm

Description

Beaker, Capacity - Metric 1,000 mL, Capacity - English 32 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 35 cm, Overall Height - Metric 114 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 50 mL, Autoclavable Yes, Clarity Clear, Basic Material Plastic, Special Features Graduated Measure Disposable, Disposable/Reusable Disposable, Sterile/Non-Sterile Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.