Shop GLOBE SCIENTIFIC
See all product information
Create Account
Centrifuge Tube, Colorless, PK500
- Mfr # 6299
- Zoro # G222728628
product price:Â
$
233.99
/pk of 500, $0.47/ea
Free Shipping & Returns
Key Features
Closure Material
HDPE
Body Color
Colorless
Graduated
Yes
Special Features
Eco Friendly, Leak-Resistant
Maximum Relative Centrifugal Force
7,000 x g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6299
- Zoro #
- G222728628
- UPC #
- -
- Country of Origin
- India
- Closure Material
- HDPE
- Body Color
- Colorless
- Graduated
- Yes
- Special Features
- Eco Friendly, Leak-Resistant
- Maximum Relative Centrifugal Force
- 7,000 x g
- Item
- Centrifuge Tube
- Nominal Capacity - Metric
- 50 mL
- Closure Color
- Red
- Autoclavable
- Yes
- Basic Material
- Plastic
- Body Material
- Polypropylene
- Includes Closure
- Yes
- Tube Type
- Centrifuge Tube
- Includes
- Attached Red Flat Top Screw Cap
- Bottom Shape
- Conical
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 7,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Sterile, Special Features Eco Friendly, Leak-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.