Zoro Homepage

Beaker, Handle, 2000mL, 96 Oz, Polyethylene

  • Mfr # 6FAH0

  • Zoro # G0465787


product price: $9.59
/ea

Key Features

Body Material
HDPE
Beaker Type
Low Form with Handle
Capacity - Metric
2 L
Capacity - English
67.63 fl oz
Outside Diameter - Metric
174 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAH0
Zoro #
G0465787
UPC #
190735561676
Country of Origin
India

Dimensions

Outside Diameter - Metric
174 mm
Labware Inside Dia. - English
6.5 in
Labware Height - English
7.6 in
Labware Outside Dia. - English
6.9 in
Labware Inside Dia. - Metric
165 mm
Overall Height - Metric
193 mm
Labware Height - Metric
193 mm

Details

Item
Beaker
Body Material
HDPE
Beaker Type
Low Form with Handle
Capacity - Metric
2 L
Capacity - English
67.63 fl oz
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Graduation Subdivisions
100 mL
Graduation Range
200 to 2,000 mL
Includes
Pour Spout
Handle
Yes
Series
5SY4
Industry Type
Healthcare
Product Type
Beaker
Disposable/Reusable
Reusable
Clarity
Transparent
Body Color
Clear
Minimum Graduation - Metric
200 mL
Maximum Graduation - Metric
2,000 mL
Graduation Increments - Metric
100 mL
Includes Graduations
Yes
Basic Material
Plastic

Description

Beaker, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 174 mm, Overall Height - Metric 193 mm, Body Material HDPE, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 100 mL, Autoclavable No, Clarity Transparent, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 2,000 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.