Zoro Homepage

Beaker, Handle, 2000mL, Polymethylpentene

  • Mfr # 6FAF8

  • Zoro # G2947165


product price: $26.99
/ea

Key Features

Body Material
Polymethylpentene
Beaker Type
Low Form with Handle
Capacity - Metric
2 L
Capacity - English
67.63 fl oz
Outside Diameter - Metric
174 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAF8
Zoro #
G2947165
UPC #
190735561652
Country of Origin
India

Dimensions

Outside Diameter - Metric
174 mm
Labware Inside Dia. - English
6.5 in
Labware Height - English
7.5 in
Labware Outside Dia. - English
6.9 in
Labware Inside Dia. - Metric
166 mm
Overall Height - Metric
190 mm
Labware Height - Metric
191 mm

Details

Item
Beaker
Body Material
Polymethylpentene
Beaker Type
Low Form with Handle
Capacity - Metric
2 L
Capacity - English
67.63 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Graduation Subdivisions
100 mL
Includes
Pour Spout
Handle
Yes
Series
TAR100
Graduation Range
200 to 2,000 mL
Industry Type
Healthcare
Product Type
Beaker
Disposable/Reusable
Reusable
Maximum Graduation - Metric
2,000 mL
Graduation Increments - Metric
100 mL
Body Color
Clear
Includes Graduations
Yes
Basic Material
Plastic
Minimum Graduation - Metric
200 mL
Clarity
Transparent

Description

Beaker, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 174 mm, Overall Height - Metric 190 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 100 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 2,000 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.