Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Low Form, Glass, 1000mL, PK6

  • Mfr # 5YGZ7

  • Zoro # G1115134


product price: $44.49
/pk 6, $7.42/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Outside Diameter - Metric
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YGZ7
Zoro #
G1115134
UPC #
190735560105
Country of Origin
China

Dimensions

Outside Diameter - Metric
105 mm
Labware Inside Dia. - English
3.9 in
Labware Inside Dia. - Metric
100 mm
Outside Dia.
105 mm
Labware Height - English
5.7 in
Labware Outside Dia. - English
4.1 in
Overall Height - Metric
145 mm
Labware Height - Metric
145 mm
Height
145mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
200 mL
Industry Type
Healthcare
Graduation Range
200 to 1,000 mL
Series
Hauler 4x4 Crew Diesel
Includes
Pour Spout
Product Type
Beaker
Disposable/Reusable
Reusable
Basic Material
Glass
Graduation Increments - Metric
200 mL
Minimum Graduation - Metric
200 mL
Clarity
Transparent
Graduation Style
Printed
Includes Graduations
Yes
Maximum Graduation - Metric
1,000 mL
Body Color
None
Graduated
Yes

Description

Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 105 mm, Overall Height - Metric 145 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 200 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.