Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Low Form, Glass, 100mL, PK12

  • Mfr # 5YGZ0

  • Zoro # G1001472


product price: $23.19
/pk 12, $1.93/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
100 mL
Capacity - English
3.4 fl oz
Outside Diameter - Metric
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGZ0
Zoro #
G1001472
UPC #
190735560037
Country of Origin
China

Dimensions

Outside Diameter - Metric
50 mm
Labware Height - English
2.8 in
Outside Dia.
50 mm
Labware Outside Dia. - English
2 in
Labware Inside Dia. - Metric
46 mm
Labware Inside Dia. - English
1.8 in
Overall Height - Metric
70 mm
Height
70mm
Labware Height - Metric
70 mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
100 mL
Capacity - English
3.4 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
20 mL
Industry Type
Healthcare
Graduation Range
20 to 100 mL
Series
Hauler 4x4 Crew Diesel
Includes
Pour Spout
Product Type
Beaker
Disposable/Reusable
Reusable
Minimum Graduation - Metric
20 mL
Graduation Increments - Metric
20 mL
Maximum Graduation - Metric
100 mL
Clarity
Transparent
Includes Graduations
Yes
Basic Material
Glass
Graduation Style
Printed
Body Color
None
Graduated
Yes

Description

Beaker, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 50 mm, Overall Height - Metric 70 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 20 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.