Zoro Homepage

Beaker, Low Form, Glass, 150mL, PK12

  • Mfr # 5YGZ1

  • Zoro # G3160062


product price: $28.19
/pk 12, $2.35/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
150 mL
Capacity - English
5.1 fl oz
Outside Diameter - Metric
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGZ1
Zoro #
G3160062
UPC #
190735560044
Country of Origin
China

Dimensions

Outside Diameter - Metric
60 mm
Labware Inside Dia. - Metric
56 mm
Outside Dia.
60 mm
Labware Outside Dia. - English
2.4 in
Labware Height - English
3.1 in
Labware Inside Dia. - English
2.2 in
Overall Height - Metric
80 mm
Height
80mm
Labware Height - Metric
80 mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
150 mL
Capacity - English
5.1 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
25 mL
Industry Type
Healthcare
Graduation Range
25 to 150 mL
Series
Hauler 4x4 Crew Diesel
Includes
Pour Spout
Product Type
Beaker
Maximum Graduation - Metric
100 mL
Body Color
None
Clarity
Transparent
Disposable/Reusable
Reusable
Basic Material
Glass
Includes Graduations
Yes
Minimum Graduation - Metric
20 mL
Graduation Increments - Metric
25 mL
Graduation Style
Printed
Graduated
Yes

Description

Beaker, Capacity - Metric 150 mL, Capacity - English 5.1 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 60 mm, Overall Height - Metric 80 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.