Zoro Homepage

Beaker, Low Form, Glass, 2000mL, PK4

  • Mfr # 5YGZ8

  • Zoro # G1429854


product price: $66.95
/pk 4, $16.74/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
2 L
Capacity - English
67.6 fl oz
Outside Diameter - Metric
132 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGZ8
Zoro #
G1429854
UPC #
190735560112
Country of Origin
China

Dimensions

Outside Diameter - Metric
132 mm
Labware Outside Dia. - English
5.2 in
Outside Dia.
132 mm
Labware Inside Dia. - Metric
126 mm
Labware Inside Dia. - English
5 in
Labware Height - English
7.3 in
Overall Height - Metric
185 mm
Height
185mm
Labware Height - Metric
185 mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
2 L
Capacity - English
67.6 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
200 mL
Graduation Range
200 to 2,000 mL
Series
Hauler 4x4 Crew Diesel
Industry Type
Healthcare
Includes
Pour Spout
Product Type
Beaker
Maximum Graduation - Metric
2,000 mL
Minimum Graduation - Metric
200 mL
Disposable/Reusable
Reusable
Clarity
Transparent
Includes Graduations
Yes
Body Color
None
Graduation Increments - Metric
200 mL
Basic Material
Glass
Graduation Style
Printed
Graduated
Yes

Description

Beaker, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 132 mm, Overall Height - Metric 185 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 200 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.