Zoro Homepage

Beaker, Low Form, Glass, 25mL, PK12

  • Mfr # 5YGY8

  • Zoro # G1387784


product price: $20.19
/pk 12, $1.68/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
25 mL
Capacity - English
0.8 fl oz
Outside Diameter - Metric
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGY8
Zoro #
G1387784
UPC #
190735560013
Country of Origin
China

Dimensions

Outside Diameter - Metric
34 mm
Labware Height - English
2 in
Labware Inside Dia. - Metric
32 mm
Outside Dia.
34 mm
Labware Inside Dia. - English
1.3 in
Labware Outside Dia. - English
1.3 in
Overall Height - Metric
50 mm
Height
50mm
Labware Height - Metric
50 mm

Description

Beaker, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 34 mm, Overall Height - Metric 50 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 5 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.