Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Low Form, Glass, 3000mL, PK4

  • Mfr # 5YGZ9

  • Zoro # G2505623


product price: $94.75
/pk 4, $23.69/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
3 L
Capacity - English
101.5 fl oz
Outside Diameter - Metric
152 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGZ9
Zoro #
G2505623
UPC #
190735560129
Country of Origin
China

Dimensions

Outside Diameter - Metric
152 mm
Labware Inside Dia. - English
5.7 in
Outside Dia.
152 mm
Labware Height - English
8.3 in
Labware Outside Dia. - English
6 in
Labware Inside Dia. - Metric
144 mm
Overall Height - Metric
210 mm
Height
210mm
Labware Height - Metric
210 mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
3 L
Capacity - English
101.5 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
500 mL
Series
Hauler 4x4 Crew Diesel
Graduation Range
500 to 3,000 mL
Industry Type
Healthcare
Includes
Pour Spout
Product Type
Beaker
Body Color
None
Minimum Graduation - Metric
500 mL
Graduation Style
Printed
Graduation Increments - Metric
500 mL
Maximum Graduation - Metric
3,000 mL
Basic Material
Glass
Includes Graduations
Yes
Clarity
Transparent
Disposable/Reusable
Reusable
Graduated
Yes

Description

Beaker, Capacity - Metric 3 L, Capacity - English 101.5 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 152 mm, Overall Height - Metric 210 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 500 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.