Zoro Homepage

Beaker, Low Form, Glass, 400mL, PK6

  • Mfr # 5YGZ3

  • Zoro # G2430757


product price: $22.29
/pk 6, $3.72/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
400 mL
Capacity - English
13.5 fl oz
Outside Diameter - Metric
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGZ3
Zoro #
G2430757
UPC #
190735560068
Country of Origin
China

Dimensions

Outside Diameter - Metric
80 mm
Outside Dia.
80mm
Labware Inside Dia. - English
3 in
Labware Inside Dia. - Metric
76 mm
Labware Outside Dia. - English
3.1 in
Labware Height - English
4.3 in
Overall Height - Metric
110 mm
Height
110mm
Labware Height - Metric
110 mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
400 mL
Capacity - English
13.5 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
50 mL
Graduation Range
50 to 400 mL
Industry Type
Healthcare
Series
Hauler 4x4 Crew Diesel
Includes
Pour Spout
Product Type
Beaker
Minimum Graduation - Metric
50 mL
Disposable/Reusable
Reusable
Graduation Style
Printed
Maximum Graduation - Metric
400 mL
Includes Graduations
Yes
Graduation Increments - Metric
50 mL
Body Color
None
Clarity
Transparent
Basic Material
Glass
Graduated
Yes

Description

Beaker, Capacity - Metric 400 mL, Capacity - English 13.5 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 80 mm, Overall Height - Metric 110 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.