Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Low Form, Glass, 5000mL

  • Mfr # 5YHA0

  • Zoro # G0905703


product price: $33.19
/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
5 L
Capacity - English
1.32 gal
Outside Diameter - Metric
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHA0
Zoro #
G0905703
UPC #
190735560136
Country of Origin
China

Dimensions

Outside Diameter - Metric
170 mm
Labware Inside Dia. - English
6.5 in
Outside Dia.
170 mm
Labware Height - English
16 in
Labware Inside Dia. - Metric
164 mm
Labware Outside Dia. - English
6.7 in
Overall Height - Metric
270 mm
Labware Height - Metric
270 mm
Height
270mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
5 L
Capacity - English
1.32 gal
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
1,000 mL
Industry Type
Healthcare
Series
5SY4
Graduation Range
1,000 to 5,000 mL
Includes
Pour Spout
Product Type
Beaker
Graduation Increments - Metric
1,000 mL
Clarity
Transparent
Basic Material
Glass
Includes Graduations
Yes
Minimum Graduation - Metric
1,000 mL
Disposable/Reusable
Reusable
Graduation Style
Printed
Maximum Graduation - Metric
5,000 mL
Body Color
None
Graduated
Yes

Description

Beaker, Capacity - Metric 5 L, Capacity - English 1.32 gal, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 170 mm, Overall Height - Metric 270 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 1,000 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.