Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Low Form, Glass, 500mL, PK6

  • Mfr # 5YGZ4

  • Zoro # G0638443


product price: $23.65
/pk 6, $3.94/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Outside Diameter - Metric
87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGZ4
Zoro #
G0638443
UPC #
190735560075
Country of Origin
China

Dimensions

Outside Diameter - Metric
87 mm
Outside Dia.
87mm
Labware Outside Dia. - English
3.4 in
Labware Inside Dia. - English
3.2 in
Labware Inside Dia. - Metric
81 mm
Labware Height - English
4.6 in
Overall Height - Metric
118 mm
Height
118mm
Labware Height - Metric
118 mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
100 mL
Graduation Range
100 to 500 mL
Series
Hauler 4x4 Crew Diesel
Industry Type
Healthcare
Includes
Pour Spout
Product Type
Beaker
Basic Material
Glass
Clarity
Transparent
Maximum Graduation - Metric
500 mL
Minimum Graduation - Metric
100 mL
Body Color
None
Disposable/Reusable
Reusable
Graduation Style
Printed
Graduation Increments - Metric
100 mL
Includes Graduations
Yes
Graduated
Yes

Description

Beaker, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 87 mm, Overall Height - Metric 118 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.