Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Low Form, Glass, 50mL, PK12

  • Mfr # 5YGY9

  • Zoro # G2184436


product price: $21.39
/pk 12, $1.78/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
50 mL
Capacity - English
1.7 fl oz
Outside Diameter - Metric
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGY9
Zoro #
G2184436
UPC #
190735560020
Country of Origin
China

Dimensions

Outside Diameter - Metric
45 mm
Labware Inside Dia. - Metric
39 mm
Labware Inside Dia. - English
1.5 in
Labware Height - English
2.4 in
Labware Outside Dia. - English
1.8 in
Outside Dia.
45 mm
Overall Height - Metric
60 mm
Labware Height - Metric
60 mm
Height
60mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
50 mL
Capacity - English
1.7 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
10 mL
Series
Hauler 4x4 Crew Diesel
Industry Type
Healthcare
Graduation Range
10 to 50 mL
Includes
Pour Spout
Product Type
Beaker
Basic Material
Glass
Disposable/Reusable
Reusable
Body Color
None
Maximum Graduation - Metric
50 mL
Clarity
Transparent
Graduation Increments - Metric
10 mL
Includes Graduations
Yes
Graduation Style
Printed
Minimum Graduation - Metric
10 mL
Graduated
Yes

Description

Beaker, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 45 mm, Overall Height - Metric 60 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.