Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Low Form, Glass, 5mL, PK12

  • Mfr # 5YGY6

  • Zoro # G0374324


product price: $14.85
/pk 12, $1.24/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
5 mL
Capacity - English
0.2 fl oz
Outside Diameter - Metric
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGY6
Zoro #
G0374324
UPC #
190735559994
Country of Origin
China

Dimensions

Outside Diameter - Metric
22 mm
Labware Outside Dia. - English
0.9 in
Labware Height - English
1.4 in
Outside Dia.
22 m
Labware Inside Dia. - Metric
19 mm
Labware Inside Dia. - English
0.7 in
Overall Height - Metric
35 mm
Height
35mm
Labware Height - Metric
35 mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
5 mL
Capacity - English
0.2 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
1 mL
Series
Hauler 4x4 Crew Diesel
Graduation Range
1 to 5 mL
Industry Type
Healthcare
Includes
Pour Spout
Product Type
Beaker
Body Color
None
Graduation Increments - Metric
1 mL
Disposable/Reusable
Reusable
Maximum Graduation - Metric
5 mL
Includes Graduations
Yes
Minimum Graduation - Metric
1 mL
Basic Material
Glass
Graduation Style
Printed
Clarity
Transparent
Graduated
Yes

Description

Beaker, Capacity - Metric 5 mL, Capacity - English 0.2 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 22 mm, Overall Height - Metric 35 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 1 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.