Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Low Form, Glass, 600mL, PK6

  • Mfr # 5YGZ5

  • Zoro # G2057501


product price: $26.69
/pk 6, $4.45/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
600 mL
Capacity - English
20.3 fl oz
Outside Diameter - Metric
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGZ5
Zoro #
G2057501
UPC #
190735560082
Country of Origin
China

Dimensions

Outside Diameter - Metric
90 mm
Labware Outside Dia. - English
3.5 in
Outside Dia.
90 mm
Labware Inside Dia. - Metric
86 mm
Labware Inside Dia. - English
3.4 in
Labware Height - English
4.9 in
Overall Height - Metric
125 mm
Height
125mm
Labware Height - Metric
125 mm

Details

Item
Low Form Beaker
Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
600 mL
Capacity - English
20.3 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
100 mL
Series
Hauler 4x4 Crew Diesel
Industry Type
Healthcare
Graduation Range
100 to 600 mL
Includes
Pour Spout
Product Type
Beaker
Graduation Style
Printed
Body Color
None
Disposable/Reusable
Reusable
Maximum Graduation - Metric
600 mL
Includes Graduations
Yes
Minimum Graduation - Metric
100 mL
Clarity
Transparent
Basic Material
Glass
Graduation Increments - Metric
100 mL
Graduated
Yes

Description

Beaker, Capacity - Metric 600 mL, Capacity - English 20.3 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 90 mm, Overall Height - Metric 125 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.